Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 28mm

Article no.: 232286 28
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
82 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Point angle: 132

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 28 mm
Grade TiAlN
Tool material HSS E PM
Point angle 132 degrees
for base body type 25
Feed f in steel < 900 N/mm2 0.34 mm/rev.
Feed f in stainless steel > 900 N/mm2 0.24 mm/rev.
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 232286 28
EAN / GTIN 4045197593580
Manufacturer number 232286 28

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
GG(G)
K
60
CuZn
N
140
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 28mm

Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 28mm

on request
In stock
82 pieces in stock
US $ 45.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 220.12
plus VAT at the current rate Prices plus delivery costs
⌀ D 28 mm 28 mm
Number of changes/inserts 1 1
Coating TiAlN TiAlN
Tool material HSS E PM Carbide
Grade TiAlN HB3040
Point angle 132 degrees 160 degrees
Type of product Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart