{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 3×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 18 mm - 24 mm | |
Reach L1 | 66.7 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Clamping screws | 232990 TX9 | |
Type of product | Indexable drill |
Article number | 232245 18 | |
EAN / GTIN | 4045197658081 | |
Manufacturer number | 232245 18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body Parallel shank, with through-coolant 18
on request
In stock
36 pieces in stock
US $ 400.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 444.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 427.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 18 ;24 | 18 ;18.99 | 18 ;24 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 66.7 | 57 | 69.8 |
Type of product | Indexable drill | Indexable drill | Indexable drill |