HiPer-Drill cutter insert m7, HB7725, ⌀ D: 10,5-Xmm

Article no.: 231660 10,5-X
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 148.81 / Piece
  • from 5 Piece
    US $ 124.01 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ range 10.50 mm - 10.99 mm
Grade HB7725
Tool material Carbide
Point angle 135 degrees
for base body size 10.5
Feed f in grey cast iron (G) 0.23 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231660 10,5-X
EAN / GTIN 4062406636791
Manufacturer number 231660 10,5-X

Application Table

Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
GG(G)
K
100
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.
Delivery time: 10 working weeks
Minimum order quantity: 3 pieces
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart