HiPer-Drill cutter insert h7, HB7630, ⌀ D: 17,8mm

Article no.: 231650 17,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 17.8 mm
Grade HB7630
Tool material Carbide
Point angle 135 degrees
for base body size 17
Feed f in stainless steel > 900 N/mm2 0.19 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231650 17,8
EAN / GTIN 4045197662118
Manufacturer number 231650 17,8

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
INOX < 900 N/mm²
M
65
INOX > 900 N/mm²
M
55
Ti > 850 N/mm²
S
30
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill cutter insert h7, HB7630, ⌀ D: 17,8mm

HiPer-Drill cutter insert h7, HB7630, ⌀ D: 17,8mm

on request
In stock
7 pieces in stock
US $ 145.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 145.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 150.00
plus VAT at the current rate Prices plus delivery costs
⌀ D 17.8 mm 17.8 mm 17.8 mm
Number of changes/inserts 1 1 1
Tool material Carbide Carbide Carbide
Grade HB7630 HB7530 HB3040
Point angle 135 degrees 135 degrees 160 degrees
for base body size 17 17 17
Type of product Cutter insert for boring Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart