HiPer-Drill cutter insert m7, HB7530, ⌀ D: 28,5mm

Article no.: 231640 28,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ D 28.5 mm
Grade HB7530
Tool material Carbide
Point angle 135 degrees
for base body size 28
Feed f in steel < 900 N/mm2 0.42 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231640 28,5
EAN / GTIN 4045197604729
Manufacturer number 231640 28,5

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
TOOLOX 33
H
40
TOOLOX 44
H
35
HARDOX 500 < 1600 N/mm²
H
30
GG(G)
K
80
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill cutter insert m7, HB7530, ⌀ D: 28,5mm

HiPer-Drill cutter insert m7, HB7530, ⌀ D: 28,5mm

on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days
US $ 214.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days
US $ 214.28
plus VAT at the current rate Prices plus delivery costs
⌀ D 28.5 mm 28.5 mm
Number of changes/inserts 1 1
Tool material Carbide Carbide
Point angle 135 degrees 135 degrees
for base body size 28 28
Series HiPer-Drill HiPer-Drill
Type of product Cutter insert for boring Cutter insert for boring

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart