{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 10.5 mm | |
Grade | HB7530 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 10.5 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231640 10,5 | |
EAN / GTIN | 4045197709578 | |
Manufacturer number | 231640 10,5 |