{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 10×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 29 mm - 29.99 mm | |
Reach L1 | 300 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Spannschraube | 231999 15IP1 (5.7 Nm) | |
Overall length L | 402 mm | |
Type of product | Indexable drill |
Article number | 231617 29 | |
EAN / GTIN | 4045197869104 | |
Manufacturer number | 231617 29 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |