HiPer-Drill base body, 1.5×D, ⌀ DC: 14,5mm

Article no.: 231600 14,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 1.5×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 14.5 mm - 14.99 mm
Reach L1 23 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Clamping screw 231999 8IP (0.9 Nm)
Overall length L 95 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 231600 14,5
EAN / GTIN 4045197602534
Manufacturer number 231600 14,5

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart