Indexable milling cutter 90° MEC17 63/5 mm

Article no.: 227510 63/5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 618.73 / Piece
  • from 10 Piece
    US $ 515.61 / Piece
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
⌀ D3 56 mm
Circular interpolation milling ⌀ Dmin 119 mm
Circular interpolation milling ⌀ Dmax 124 mm
Ramping angle αmax 0.26 degrees
Ramping length L for αmax 54.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227510 63/5
EAN / GTIN 4960664452767
Manufacturer number THN03426

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart