{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15.7 mm | |
Overall length Ltot | 55 mm | |
Mounting bore ⌀ | 32 mm | |
⌀ D3 | 93 mm | |
Circular interpolation milling ⌀ Dmin | 193 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Ramping angle αmax | 0.16 degrees | |
Ramping length L for αmax | 91.6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227510 100/7 | |
EAN / GTIN | 4960664489343 | |
Manufacturer number | THN03433 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable milling cutter 90° MEC17 100/7 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 879.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 693.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 7 |
Milling application | Circular milling ;Ramping ;End milling | Corner milling ;Circular milling ;Ramping |
Overall length Ltot | 55 | 50 |
Through-coolant | yes | yes |
suitable indexable insert | BDMT 170408 | AP.. 1805.. |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 100 | 100 |