{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDGT 170420 FR-JA | |
Type | ALU | |
Corner radius | 2 mm | |
Grade | GW25 | |
Tool material | Carbide | |
Feed fz per tooth | 0.05 − 0.33 mm | |
Type of product | Indexable insert for milling |
Article number | 227530 ALU | |
EAN / GTIN | 4960664457892 | |
Manufacturer number | TWF00285 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |