{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-kod vändskär | BDMT 170408 ER-JT | |
Typ | ST1400 | |
Hörnradie | 0,8 mm | |
Sort | PR1225 | |
Skärmaterial | VHM | |
Matning fz per tand | 0,09 − 0,22 mm | |
Produktslag | Vändskär för fräsning |
Article number | 227537 ST1400 | |
EAN / GTIN | 4960664609475 | |
Manufacturer number | TKB00405 |
This article |
Recommendations |
||
---|---|---|---|
BDMT 170408 ER-JT ST1400
on request
In stock
2 pieces in stock
215,54 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48,905 pieces in stock
from
1
Pieces
14,04 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,349 pieces in stock
from
1
Pieces
16,26 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
13,55 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Eckenradius | 0,8 | 0,8 | 0,8 |
ISO-Code Wendeschneidplatte | BDMT 170408 ER-JT | APFT 160408 PDTR | APMX 16..08 TR |
Schneidstoff | VHM | HM | HM |
Sorte | PR1225 | HB7720 | HB7515 |
Typ | ST1400 | ST1400 | ST1400 |
Vorschub fz pro Zahn | 0,09 − 0,22 | 0,14 | 0,14 |
Produktart | Vändskär för fräsning | Wendeschneidplatte zum Fräsen | Wendeschneidplatte zum Fräsen |