Indexable milling cutter 90° MEV 32/2L mm

Article no.: 226400 32/2L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Plunging; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 65 mm
Overall length Ltot 200 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 27 mm
Circular interpolation milling ⌀ Dmin 59 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 0.44 degrees
Ramping length L for αmax 26.25 mm
suitable indexable insert TOMT060508
Insert screw 229723 1 (10IP; 2.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 226400 32/2L
EAN / GTIN 4960664914210
Manufacturer number THN08495

Description

Version:

High-performance milling cutter with newly developed triangular indexable insert for corner and slot milling and ramping with lower cutting forces and increased stability.

Downloads & documents

Suitable products

Inserts

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart