{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | INOX | |
Corner radius | 0.8 mm | |
Type | PR1535 | |
Tool material | Carbide | |
ISO code indexable insert | TOMT 060508ER-SM | |
Feed fz | 0.08 mm - 0.15 mm | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for milling |
Article number |
226439 INOX
Copy |
|
EAN / GTIN |
4960664914029
Copy |
|
Manufacturer number |
TLC40006
Copy |
|
Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |