Indexable milling cutter 90° MEV 20/2L mm

Article no.: 226400 20/2L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Number of cutting edges Z 2
    Shank type Plain shank
    Setting angle κ 90 degrees
    Milling application Plunging; Ramping; End milling
    Through-coolant yes
    maximum cutting depth ap max 6 mm
    Overhang L1 40 mm
    Overall length Ltot 150 mm
    Shank ⌀ Ds h6 20 mm
    ⌀ D3 15 mm
    Circular interpolation milling ⌀ Dmin 35 mm
    Circular interpolation milling ⌀ Dmax 38 mm
    Ramping angle αmax 0.8 degrees
    Ramping length L for αmax 14.25 mm
    suitable indexable insert TOMT060508
    Insert screw 229723 1 (10IP; 2.0 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 226400 20/2L
    EAN / GTIN 4960664914197
    Manufacturer number THN08493

    Description

    Version:

    High-performance milling cutter with newly developed triangular indexable insert for corner and slot milling and ramping with lower cutting forces and increased stability.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart