{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 113 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229701 | |
Type of product | Face mill |
Article number | 222800 100/10 | |
EAN / GTIN | 4960664602513 | |
Manufacturer number | THN04502 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Indexable face mill 47.5° MFPN45, with bore, ⌀ D / number of teeth Z: 100/10mm
on request
In stock
3 pieces in stock
US $ 953.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 768.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 900.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 1,133.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 793.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 5 | 7 | 10 | 10 |
Mounting bore ⌀ | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Through-coolant | no | yes | yes | yes | yes |
suitable indexable insert | PN.. 1205 | SN.U; ON.U | SN.U; ON.U | SN.U; ON.U | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Type of product | Face mill | Face mill | Face mill | Face mill | Face mill |