TwinCut indexable face mill 45° wide pitch 100/5 mm

Article no.: 213410 100/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 5
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TwinCut
    Cutting edge ⌀ DC 100 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 45 degrees
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    maximum external ⌀ Dmax for ON.U inserts 111.8 mm
    maximum external ⌀ Dmax for SN.U inserts 115.2 mm
    Overall length Ltot for SN.U inserts 50 mm
    Overall length Ltot for ON.U inserts 48.3 mm
    Mounting bore ⌀ 32 mm
    suitable indexable insert SN.U; ON.U
    Pack of insert screws 219898 (15IP; 3.8 Nm)
    Shim 219897
    Clamp screw for shim 219899
    Type of product Face mill

    Identification numbers & Classifications

    Article number 213410 100/5
    EAN / GTIN 4045197605450
    Manufacturer number 213410 100/5

    Description

    Version:

    From ⌀ 160 mm for arbors to DIN 2079, with 4 additional attachment holes and without internal cooling.

    Application:

    With double-sided 8-edge inserts (ON.U) or 4-edge inserts (SN.U).

    Spare part:

    Shim No. 219897 for use with both types of indexable insert.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
    Do not mix different types of insert ON.U and SN.U.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart