SNMU 14T7 ANER ST900

Article no.: 213446 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 33.00 / Piece
  • from 10 Piece
    US $ 27.49 / Piece
on request
In stock
456 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMU 14T7 ANER
Type ST900
Grade HB7520
Tool material Carbide
maximum cutting depth ap max 6 mm
Feed fz per tooth 0.3 mm
Number of changes/inserts 8
Insert thickness E 7 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213446 ST900
EAN / GTIN 4045197605979
Manufacturer number 213446 ST900

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
280
Steel < 900 N/mm²
P
260
wet maximum
 
dry
 

Description

Version:

Double-sided with 2×4 cutting edges.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart