{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TwinCut | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax for ON.U inserts | 61.8 mm | |
maximum external ⌀ Dmax for SN.U inserts | 65.2 mm | |
Overall length Ltot for SN.U inserts | 40 mm | |
Overall length Ltot for ON.U inserts | 38.3 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SN.U; ON.U | |
Pack of insert screws | 219898 (15IP; 3.8 Nm) | |
Shim | 219897 | |
Clamp screw for shim | 219899 | |
Type of product | Face mill |
Article number | 213420 50/5 | |
EAN / GTIN | 4045197716828 | |
Manufacturer number | 213420 50/5 |
This article |
Recommendations |
|||
---|---|---|---|---|
TwinCut indexable face mill 45° close pitch 50/5 mm
on request
In stock
29 pieces in stock
US $ 617.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 477.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 484.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 447.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 | 22 | 22 | 22 |
Through-coolant | yes | yes | no | yes |
suitable indexable insert | SN.U ;ON.U | SE.. 1204.. | SE.. 1204.. | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 | 50 | 50 | 50 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Face mill | Face mill | Face mill | Face mill |