SNMU 14T7 ANER, HB7520, Type: UNI

Article no.: 213466 UNI
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 33.00 / Piece
  • from 10 Piece
    US $ 27.49 / Piece
on request
In stock
1,002 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMU 14T7 ANER
Type UNI
Grade HB7520
Tool material Carbide
maximum cutting depth ap max 6 mm
Number of changes/inserts 8
Insert thickness E 7 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213466 UNI
EAN / GTIN 4045197606402
Manufacturer number 213466 UNI

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
240
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Version:

Double-sided with 2×4 cutting edges.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart