{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 5 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 18 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 43 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 1.05 degrees | |
Ramping length L for αmax | 16.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 25/5 | |
EAN / GTIN | 4960664741113 | |
Manufacturer number | THN07516 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter MFH mini, with thread, ⌀ D / number of teeth Z: 25/5mm
on request
In stock
Available in 3-4 working days
39 pieces in stock
39 pieces available in 3-4 working days
US $ 445.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 356.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Milling application | Circular milling; Ramping; Plunging | End milling; Circular milling; Ramping |
Shank type | with thread | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm |
Machining strategy | HPC | HPC |
maximum cutting depth ap max | 1 mm | 2.5 mm |
Type of product | Copy mill | Copy mill |