{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 13 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 33 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 1.52 degrees | |
Ramping length L for αmax | 11.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 20/3 | |
EAN / GTIN | 4960664741069 | |
Manufacturer number | THN07506 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH mini 20/3 mm
on request
In stock
24 pieces in stock
US $ 364.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 262.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 274.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Plunging ;Circular milling ;Plunging |
Through-coolant | yes | yes | yes |
Shank type | with thread | with threaded shank | with threaded shank |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 13 | 12 | 14 |
Circular interpolation milling ⌀ Dmin | 33 | 32 | 34 |
Ramping length L for αmax | 11.3 | 10.13 | 12.4 |