High feed rate milling cutter MFH mini, with thread, ⌀ D / number of teeth Z: 35/6mm

Article no.: 221960 35/6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 35 mm
Number of cutting edges Z 6
Shank type with thread
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
⌀ D3 28 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 40 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 63 mm
Circular interpolation milling ⌀ Dmax 68 mm
Ramping angle αmax 0.65 degrees
Ramping length L for αmax 26.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 221960 35/6
EAN / GTIN 2050001929952
Manufacturer number TX781474

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart