{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | left-hand and right-hand | |
Shank type | with threaded shank | |
Through-coolant | yes | |
Insert size | 16 | |
Number of cutting edges Z | 4 | |
Mounting thread | M16 | |
Effective ⌀ D | 42 mm | |
Collar ⌀ D1 | 32 mm | |
Overall length Ltot | 32.95 mm | |
Overhang L1 | 25 mm | |
L2 | 7.95 mm | |
Insert screw | 279810 5(TX10; 1.7 Nm) | |
Number of clamping slots | 4 | |
Type of product | thread milling cutter |
Article number | 218110 42 | |
EAN / GTIN | 4062406245276 | |
Manufacturer number | 218110 42 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |