{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | left-hand and right-hand | |
Shank type | with threaded shank | |
Through-coolant | yes | |
Insert size | 11 | |
Number of cutting edges Z | 1 | |
Mounting thread | M6 | |
Effective ⌀ D | 14.75 mm | |
Collar ⌀ D1 | 10.6 mm | |
Overall length Ltot | 20.2 mm | |
Overhang L1 | 15 mm | |
L2 | 5.2 mm | |
Insert screw | 279810 4 (TX8; 1.02 Nm) | |
Number of clamping slots | 1 | |
Type of product | thread milling cutter |
Article number |
218110 15
Copy |
|
EAN / GTIN |
4062406245214
Copy |
|
Manufacturer number |
218110 15
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |