Thread milling head, with threaded shank, ⌀ D: 23mm

Article no.: 218110 23
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Shank type with threaded shank
Through-coolant yes
Insert size 11
Number of cutting edges Z 2
Mounting thread M10
Effective ⌀ D 23.3 mm
Collar ⌀ D1 18 mm
Overall length Ltot 19.2 mm
Overhang L1 14 mm
L2 5.2 mm
Insert screw 279810 4 (TX8; 1.02 Nm)
Number of clamping slots 2
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218110 23
EAN / GTIN 4062406245238
Manufacturer number 218110 23

Description

Application:

  • For large and deep threads.
  • For parallel internal threads; other inserts and carriers available on request.
  • For threads in through holes and blind holes.
  • For universal use on left-hand and right-hand threads.
  • Low cutting pressure.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart