{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SOMT 09T304 | |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215050 100/8 | |
EAN / GTIN | 4045197281036 | |
Manufacturer number | 215050 100/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Indexable face / shoulder mill 90° 100/8 mm
on request
In stock
15 pieces in stock
US $ 921.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 952.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 911.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 753.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 624.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 832.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 | 8 |
Overall length Ltot | 50 | 50 | 50 | 50 | 50 | 50 |
Through-coolant | yes | yes | yes | yes | yes | yes |
suitable indexable insert | SOMT 09T304 | SO.. 1205.. | SO.. 0836.. | AP.. 16.. | XNEX 0806.. | XNEX 0806.. |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | 219833 (15IP; 3.0 Nm) | 219863 (8IP; 2.2 Nm) | 219812 (15IP; 5.0 Nm) | 219798 1 (15IP; 3.8 Nm) | 219798 1 (15IP; 3.8 Nm) |
Setting angle κ | 90 | 90 | 90 | 90 | 90 | 90 |