SOMT 09T304 TR, HB735, Type: UNI

Article no.: 215078 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 24.23 / Piece
  • from 10 Piece
    US $ 20.20 / Piece
on request
In stock
8,261 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 09T304 TR
Type UNI
Corner radius 0.4 mm
Grade HB735
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215078 UNI
EAN / GTIN 4045197455031
Manufacturer number 215078 UNI

Application Table

Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
215
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
210
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
40
GG(G)
K
140
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

Note:

Standard application values for ae = 0.3×D / ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart