SOMT 09T304 TR, HB7525, Type: ST900

Article no.: 215068 ST900
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 22.14 / Piece
  • from 10 Piece
    US $ 18.45 / Piece
on request
In stock Available in 3-4 working days
8,664 pieces in stock 8,664 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 09T304 TR
Type ST900
Corner radius 0.4 mm
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 4
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215068 ST900
EAN / GTIN 4045197454997
Manufacturer number 215068 ST900

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
110
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
wet maximum
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

Note:

Standard application values for ae = 0.3×D / ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart