{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214855 80/6 | |
EAN / GTIN | 4045197550187 | |
Manufacturer number | 214855 80/6 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut HSI wide pitch, with bore, ⌀ D / number of teeth Z: 80/6mm
on request
In stock
24 pieces in stock
US $ 773.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 942.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 8 |
Overall length Ltot | 50 mm | 50 mm |
Through-coolant | yes | yes |
suitable indexable insert | SO.. 1205.. | SO.. 1205.. |
Shank type | with bore | with bore |
maximum cutting depth ap max | 10 mm | 10 mm |
Spacing of the cutters | unequal spacing | unequal spacing |