{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 160 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214855 160/10 | |
EAN / GTIN | 4045197553386 | |
Manufacturer number | 214855 160/10 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Softcut HSI wide pitch 160/10 mm
on request
In stock
7 pieces in stock
US $ 1,338.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 1,155.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 1,063.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 10 | 10 |
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm |
Milling application | End milling | Corner milling; Circular milling; Ramping | End milling |
Through-coolant | yes | yes | yes |
suitable indexable insert | SO.. 1205.. | AP.. 1805.. | AP.. 16.. |
Cutting edge ⌀ DC | 160 mm | 160 mm | 160 mm |
Type of product | End / face mill | End / face mill | End / face mill |