{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SO.. 1205.. | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214855 50/4 | |
EAN / GTIN | 4045197549891 | |
Manufacturer number | 214855 50/4 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Softcut HSI wide pitch, with bore, ⌀ D / number of teeth Z: 50/4mm
on request
In stock
15 pieces in stock
US $ 523.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 606.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 514.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
US $ 424.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
US $ 337.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 671.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 629.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Milling application | End milling | End milling | End milling | End milling | End milling | Corner milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
suitable indexable insert | SO.. 1205.. | SO.. 1205.. | SOMT 09T304 | AP.. 16.. | SOMT 09T304 | LO.. 130708 | LO.U0904.. |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |