{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 112.2 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SE.T1305; XEEW1305 | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | Face mill |
Article number | 213555 100/10 | |
EAN / GTIN | 4045197953650 | |
Manufacturer number | 213555 100/10 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Softcut 45° high-performance face mill, with bore, ⌀ D / number of effective cutting edges Z: 100/10mm
on request
In stock
11 pieces in stock
US $ 793.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 768.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 900.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 1,133.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 5 | 7 | 10 |
Mounting bore ⌀ | 32 mm | 32 mm | 32 mm | 32 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | SE.T1305; XEEW1305 | SN.U; ON.U | SN.U; ON.U | SN.U; ON.U |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm | 100 mm |
Type of product | Face mill | Face mill | Face mill | Face mill |