Alternative article:

XDLT 120408 TN INOX

Article no.: 212987 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 25.11 / Piece
  • from 10 Piece
    US $ 20.92 / Piece
on request
In stock
861 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT 120408 TN
Type INOX
Corner radius 0.8 mm
Grade HB7535
Tool material Carbide
Programming radius at ap max 2.6 mm
maximum cutting depth ap max 1.8 mm
Feed fz per tooth 1.07 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212987 INOX
EAN / GTIN 4045197362353
Manufacturer number 212987 INOX

Application Table

INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
110
Ti > 850 N/mm²
S
45
wet maximum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart