{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 21 mm | |
maximum cutting depth ap max | 1.8 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 63 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 1.85 mm | |
Ramping angle αmax | 0.84 degrees | |
Ramping length L for αmax | 20.5 mm | |
suitable indexable insert | XD.. 120408 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Copy mill |
Article number | 212905 42/4 | |
EAN / GTIN | 4045197715319 | |
Manufacturer number | 212905 42/4 |
This article |
Recommendations |
||
---|---|---|---|
FeedKing high feed rate indexable face mill, with threaded shank, ⌀ D / number of teeth Z: 42/4mm
on request
In stock
24 pieces in stock
US $ 414.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 393.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 438.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
Through-coolant | yes | yes | yes |
suitable indexable insert | XD.. 120408 | XDM.090416 | XOMU094812 |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 21 mm | 30 mm | 32 mm |
Ramping angle αmax | 0.84 degrees | 1.25 degrees | 1.16 degrees |