FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 100/7mm

Article no.: 212910 100/7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 7
Shank type with bore
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 79 mm
maximum cutting depth ap max 1.8 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
Circular interpolation milling ⌀ Dmin 179 mm
Circular interpolation milling ⌀ Dmax 198 mm
Circular interpolation milling ap 1.85 mm
Ramping angle αmax 0.22 degrees
Ramping length L for αmax 78.5 mm
suitable indexable insert XD.. 120408
Pack of insert screws 219800 (20IP; 5.7 Nm)
Setting angle κ 12 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212910 100/7
EAN / GTIN 4045197514394
Manufacturer number 212910 100/7

Description

Version:

Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Downloads & documents

Compare with similar products

This article


Recommendations


FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 100/7mm

FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 100/7mm

on request
In stock
6 pieces in stock
US $ 630.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 431.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 431.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 729.77
plus VAT at the current rate Prices plus delivery costs
Setting angle κ 12 degrees 15 – 30 degrees 15 – 30 degrees 11 degrees
Milling application Circular milling; Ramping; Plunging Circular milling; Ramping Circular milling; Ramping Circular milling; Ramping; Plunging
Overall length Ltot 50 mm 50 mm 50 mm 63 mm
Through-coolant yes yes yes yes
Shank type with bore with bore with bore with bore
Cutting edge ⌀ DC 100 mm 100 mm 100 mm 100 mm
Fz Helix 0.7 0.7 0.7 0.8

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart