{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 84 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | RD..1604 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Set of retaining washers | 219955 | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212167 100/7 | |
EAN / GTIN | 4045197750563 | |
Manufacturer number | 212167 100/7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Copy mill 7° positive, with bore, ⌀ D / number of teeth Z: 100/7mm
on request
In stock
17 pieces in stock
US $ 431.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 431.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 630.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 729.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Setting angle κ | 15 – 30 degrees | 15 – 30 degrees | 12 degrees | 11 degrees |
Milling application | Circular milling; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 63 mm |
Through-coolant | yes | yes | yes | yes |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm | 100 mm |
Fz Helix | 0.7 | 0.7 | 0.7 | 0.8 |