{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 11 mm | |
maximum cutting depth ap max | 1.8 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 43 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1.85 mm | |
Ramping angle αmax | 1.64 degrees | |
Ramping length L for αmax | 10.5 mm | |
suitable indexable insert | XD.. 120408 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Copy mill |
Article number | 212905 32/2 | |
EAN / GTIN | 4045197514332 | |
Manufacturer number | 212905 32/2 |
This article |
Recommendations |
||
---|---|---|---|
FeedKing high feed rate indexable face mill 32/2 mm
on request
In stock
11 pieces in stock
US $ 345.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 210.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 257.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping | Circular milling ;Ramping ;Plunging |
Overall length Ltot | 42 | 42 | 47 |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 | 32 | 32 |
Circular interpolation milling ⌀ Dmax | 62 | 62 | 62 |
Ramping length L for αmax | 10.5 | 11.92 | 12.34 |
Type of product | Copy mill | Copy mill | Copy mill |