{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Uni | |
Cutting edge ⌀ DC | 2 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 5 mm | |
Overhang length L1 incl. recess | 10 mm | |
Recess ⌀ D1 | 1.9 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.06 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.012 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.008 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.015 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.011 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202432 2 | |
EAN / GTIN | 4062406776961 | |
Manufacturer number | 202432 2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 2mm
on request
In stock
Available in 3-4 working days
160 pieces in stock
160 pieces available in 3-4 working days
US $ 33.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
147 pieces in stock
147 pieces available in 3-4 working days
US $ 47.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
194 pieces in stock
194 pieces available in 3-4 working days
US $ 21.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,083 pieces in stock
2,083 pieces available in 3-4 working days
US $ 55.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
614 pieces in stock
614 pieces available in 3-4 working days
US $ 55.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
962 pieces in stock
962 pieces available in 3-4 working days
US $ 46.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
438 pieces in stock
438 pieces available in 3-4 working days
US $ 55.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Flute length Lc | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |