Solid carbide slot drill DIN 6535 HA, DLC, ⌀ DC: 2mm

Article no.: 201170 2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
162 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 5 mm
Overhang length L1 incl. recess 10 mm
Recess ⌀ D1 1.9 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.05 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.008 mm
Feed fz for side milling in short-chipping aluminium 0.01 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201170 2
EAN / GTIN 4045197585127
Manufacturer number 201170 2

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Stronger cutting edges.
Dimensions similar to DIN 6527.
With the latest generation of DLC coating sp2.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide slot drill DIN 6535 HA, DLC, ⌀ D<sub>C</sub>: 2mm

Solid carbide slot drill DIN 6535 HA, DLC, ⌀ DC: 2mm

on request
In stock
162 pieces in stock
US $ 47.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock
US $ 21.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,089 pieces in stock
US $ 55.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
618 pieces in stock
US $ 55.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
968 pieces in stock
US $ 46.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
440 pieces in stock
US $ 55.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
165 pieces in stock
US $ 33.81
plus VAT at the current rate Prices plus delivery costs
Through-coolant no no no no no no no
Shank DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 2 mm 2 mm 2 mm 2 mm 2 mm 2 mm 2 mm
Flute length Lc 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart