{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Uni | |
Cutting edge ⌀ DC | 1 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 2.5 mm | |
Overhang length L1 incl. recess | 5 mm | |
Recess ⌀ D1 | 0.9 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.06 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.009 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.005 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.012 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.009 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202432 1 | |
EAN / GTIN | 4062406776954 | |
Manufacturer number | 202432 1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pro UNI solid carbide milling cutter HPC 1 mm
on request
In stock
230 pieces in stock
US $ 33.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
759 pieces in stock
US $ 59.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
343 pieces in stock
US $ 55.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
482 pieces in stock
US $ 47.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
US $ 55.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling |
Overall length L | 57 | 57 | 57 | 57 | 57 |
Standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 2.5 | 2.5 | 2.5 | 2.5 | 3 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |