{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws DIN 7991 | M3 | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 1.5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150378 6,3 | |
EAN / GTIN | 4045197086280 | |
Manufacturer number | 150378 6,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 6,3mm
on request
In stock
443 pieces in stock
US $ 17.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
653 pieces in stock
US $ 15.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
633 pieces in stock
US $ 10.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
US $ 48.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
US $ 59.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
US $ 15.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm |
Colour ring | blue | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 60 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | Manufacturer’s standard | DIN 334 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |