High-precision countersink 90°, uncoated, External ⌀ Dc: 23mm

Article no.: 150378 23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
196 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 23 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 3.8 mm
Overall length L 67 mm
Shank ⌀ Ds 10 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M12
Feed f in stainless steel < 900 N/mm2 0.16 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 3.8 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150378 23
EAN / GTIN 4045197086402
Manufacturer number 150378 23

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
7
INOX > 900 N/mm²
M
7
Ti > 850 N/mm²
S
7
GG(G)
K
12
CuZn
N
65
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90°, uncoated, External ⌀ D<sub>c</sub>: 23mm

High-precision countersink 90°, uncoated, External ⌀ Dc: 23mm

on request
In stock
196 pieces in stock
US $ 49.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
342 pieces in stock
US $ 46.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
302 pieces in stock
US $ 32.68
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3
External ⌀ 23 mm 23 mm 23 mm
Coating uncoated uncoated uncoated
Colour ring blue without without
for countersunk screws ISO 2009, 2010, 7046, 7047 M12 M12 M12
Through-coolant no no no
Shank ⌀ Ds 10 mm 10 mm 10 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart