Countersink Form C 60°, uncoated, External ⌀ Dc: 6,3mm

Article no.: 150820 6,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
132 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 6.3 mm
Coating uncoated
Countersink tip angle 60 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 334
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 1.6 mm
Overall length L 45 mm
Shank ⌀ Ds 5 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150820 6,3
EAN / GTIN 4045197087195
Manufacturer number 150820 6,3

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily,
resulting in easy and chatter-free cuttingfor deep countersinking as well as for deburring or countersinking.

Application:

For chatter-free countersinking and deburring.
Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink Form C 60°, uncoated, External ⌀ D<sub>c</sub>: 6,3mm

Countersink Form C 60°, uncoated, External ⌀ Dc: 6,3mm

on request
In stock
132 pieces in stock
US $ 15.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
220 pieces in stock
US $ 59.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
363 pieces in stock
US $ 17.75
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 3
External ⌀ 6.3 mm 6.3 mm 6.3 mm
Colour ring without without blue
Through-coolant no no no
Countersink tip angle 60 degrees 90 degrees 90 degrees
Standard DIN 334 Manufacturer’s standard DIN 335 C
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart