{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8.3 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150182 8,3 | |
EAN / GTIN | 4062406524227 | |
Manufacturer number | 150182 8,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel high-precision countersink with unequal spacing 90° 8,3 mm
on request
In stock
295 pieces in stock
US $ 21.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
US $ 38.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
347 pieces in stock
US $ 43.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
US $ 71.28
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 8.3 mm | 8.3 mm | 8.3 mm | 8.3 mm |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Parallel shank to h9 |
Tool material | HSS | HSS | HSS | HSS |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | 0.09 mm/rev. | 0.1 mm/rev. | 0.1 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |