{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws DIN 7991 | M3 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150182 6,3 | |
EAN / GTIN | 4062406523701 | |
Manufacturer number | 150182 6,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel high-precision countersink with unequal spacing 90° 6,3 mm
on request
In stock
266 pieces in stock
US $ 18.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
137 pieces in stock
US $ 30.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
US $ 31.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
472 pieces in stock
US $ 39.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 66.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
US $ 39.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | green | green | green | green | green |
Overall length L | 45 mm | 45 mm | 45 mm | 45 mm | 104 mm | 45 mm |
Through-coolant | no | no | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 60 degrees | 90 degrees | 90 degrees | 60 degrees |
Shank ⌀ Ds | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
smallest countersink ⌀ for holes from | 1.5 mm | 1.5 mm | 1.6 mm | 1.5 mm | 1.5 mm | 1.6 mm |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |