Die 6g M1,7

Article no.: 140300 M1,7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Cutting direction: right-hand

Product details

Technical Data

Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 140300 M1,7
EAN / GTIN 4045197083050
Manufacturer number 140300 M1,7

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart