Die 6g M1

Article no.: 140300 M1
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Norm: EN 22568
  • Tolerance class: DIN 13 6h

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M1
Thread type M
Flank angle 60 degrees
Tool material HSS
Norm EN 22568
Tolerance class DIN 13 6h
Cutting direction right-hand
Pitch 0.25 mm
External ⌀ 16 mm
Height 5 mm
Type of product Die

Identification numbers & Classifications

Article number 140300 M1
EAN / GTIN 4045197083012
Manufacturer number 140300 M1

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.
Tolerance zone 6h.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart