{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 2 mm | |
External ⌀ | 45 mm | |
Height | 18 mm | |
Type of product | Die |
Article number | 140300 M16 | |
EAN / GTIN | 4045197083180 | |
Manufacturer number | 140300 M16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Die 6g, M: M16
on request
In stock
198 pieces in stock
US $ 67.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 124.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 160.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 90.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
547 pieces in stock
US $ 39.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
US $ 85.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Height | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | left-hand | right-hand | right-hand | right-hand |
Tool material | HSS | HSS E | HSS | HSS | HSS | HSS E |
Pitch | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Type of product | Die | Die | Die | Die | Die | Die |