{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.8 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 135850 M8 | |
EAN / GTIN | 4045197077745 | |
Manufacturer number | 135850 M8 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap HSS-E Form C M8
on request
In stock
1,294 pieces in stock
US $ 41.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,246 pieces in stock
US $ 8.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,610 pieces in stock
US $ 26.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Cutting direction | right-hand | right-hand | right-hand |
Helix angle | 40 | 40 | 40 |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Thread depth | 24 | 24 | 24 |
Application for type of drilling | up to 3×D for blind holes | up to 3×D for blind holes | up to 3×D for blind holes |